!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PHONE/TOOL HOLDER,POLY,4-3/4X2X6-3/

PHONE/TOOL HOLDER,POLY,4-3/4X2X6-3/

WESTWARD

PHONE/TOOL HOLDER,POLY,4-3/4X2X6-3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PHONE/TOOL HOLDER,POLY,4-3/4X2X6-3/

PHONE/TOOL HOLDER,POLY,4-3/4X2X6-3/

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW13T132
  • Mfr. Model # 13T132
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemTool Holster
  • Closure TypeHook-and-Loop
  • Compatible with Manufacturer Model No.3503, C501, E4501, E4521
  • FeaturesBest For Small Cell Phones or Small Tools Like Pliers, Mini Flashlights, Screwdrivers
  • MaterialPolyester
  • Overall Depth1 1/2 in
  • Overall Width3 3/8 in
  • Attachment Type Belt Clip
  • Colour Black
  • Compatible with Product Type Keys, Pliers, Screwdrivers, Small Flashlight
  • For Maximum Belt Width 2 1/2 in
  • Number of Outside Pockets 1
  • Overall Height 6 7/8 in
  • Primary Application General Purpose
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories