PHASE MONITOR RELAY, DIN-RAIL MOUNTED, 10 A CURRENT RATING, 190 TO 500V AC
PHASE MONITOR RELAY, DIN-RAIL MOUNTED, 10 A CURRENT RATING, 190 TO 500V AC
MACROMATIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This phase monitor relay has an operating temperature range of -18.4 Degrees F to 149 Degrees F. It measures 2.4 inch depth. This phase monitor relay meets the standards for CE, cULus Listed.
Technical Specs
Item Phase Monitor Relay
Contact Rating (AC) 10 A @ 277V
Current Rating 10 A
Monitored Parameters Overvoltage, Phase Loss, Phase Reversal, Phase Unbalance, Undervoltage
Restart Auto, Manual
Mounting Style DIN Rail
Body Height 3.5 in
Electrical Operating Durability 100,000
Maximum Operating Temperature 149 Degrees F
Maximum Switching Voltage 550V
Minimum Operating Temperature -18.4 Degrees F
Overvoltage Fixed 110% of Line Voltage Setting
Phase Loss Time Delay 0.1 sec
Phase Reversal Time Delay 0.1 sec
Power Consumption 40 VA
Contact Form DPDT
Contact Rating (DC) 10 A @ 30V
Input Voltage 190 to 500V AC
Number of Pins 12
Restart Time Delay 1 to 300 sec
Body Depth 2.4 in
Body Width 2.1 in
Frequency 50/60 Hz
Maximum Switching Capacity 40 VA
Mechanical Operating Durability 10,000,000
Overall Depth 2.4 in
Phase Loss Sensitivity Yes
Phase Reversal Yes
Phase Unbalance 2 to 10%
Standards CE Certified, cULus Listed
Country of Origin United States
(subject to change)