This PEX ball valve has a two-piece valve structure and an inline body style. The valve's connection is PEX to female sweat, and it has a blowout-proof stem. The tube size is 1/2 x 1/2 inches. The maximum pressure is 400 PSI WOG, and the temperature range is -65℉ to 250℉ and -54C to 120C. This ball valve has a lever handle and a stem and body made of brass.
Technical Specs
ItemBrass PEX Ball Valves
Body StyleIn Line
Tube Size1/2"
PortFull
Temp. Range-65 Degrees F - 250 Degrees F, -54 Degrees C - 120 Degrees C