!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PEX BALL VALVE 1/2 X 1/2 LEADFREE

PEX BALL VALVE 1/2 X 1/2 LEADFREE

FAIRVIEW

PEX BALL VALVE 1/2 X 1/2 LEADFREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEX BALL VALVE 1/2 X 1/2 LEADFREE

PEX BALL VALVE 1/2 X 1/2 LEADFREE

FAIRVIEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.67 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FARLFBVPEX2129-10
  • Mfr. Model # LF-BVPEX2129-10
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Product Details

This PEX ball valve has a two-piece structure and an inline body style. It has a PEX to female sweat connection and a blowout-proof stem made of brass. The tube size is 1/2 x 1/2 inches. The maximum pressure is 400 PSI WOG, and the temperature ranges are -65℉ to 250℉ and -54C to 120C. This ball valve has a lever handle made of steel and a body made of brass.

Technical Specs

  • ItemBrass PEX Union Ball Valves
  • Body MaterialBrass
  • Handle TypeLever
  • StandardsASME A112.18.1, CSA N125.1, CSA B125.3, NSF, ANSI 372, NSF 14, NSF 61, ASTM F1807, CSA B137.5, UP CODE, ASTM B124, ASTM B249, ASTM B283, ASTM F1807, ASTM B858, ASTM F1807, GB, T 8000-2001
  • Stem TypeBlowout Proof
  • Ball Material Chrome-Plated Brass
  • Handle Material Steel (Corrosion-Resistant Plating)
  • Seat Material PTFE
  • Stem Material Brass
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list