!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PERSKE STYLE COLLET, SYOZ20/EOC12, 3/8 IN

PERSKE STYLE COLLET, SYOZ20/EOC12, 3/8 IN

TECHNIKS

PERSKE STYLE COLLET, SYOZ20/EOC12, 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PERSKE STYLE COLLET, SYOZ20/EOC12, 3/8 IN

PERSKE STYLE COLLET, SYOZ20/EOC12, 3/8 IN

TECHNIKS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40NC51
  • Mfr. Model # 83512-3/8
  • UNSPSC # 27112808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.085 lbs

Product Details

This collet is made of high speed steel. It is designed for use with EOC collet chuck series, SYOZ collet chuck series. Plus it has a fractional inch measurement system, has 34 mm length, is coolant through.

Technical Specs

  • ItemCollet
  • Collet TypePerske
  • Measurement SystemFractional Inch
  • Head Dia.20.00 mm
  • For Use WithEOC Collet Chuck Series, SYOZ Collet Chuck Series
  • Max. Body Dia.3/8 in
  • Number of Slots6
  • Product TypeCollet
  • Collet Series SYOZ20/EOC12
  • Face Shape Round
  • Overall Length 34.00 mm
  • Coolant Fed Coolant Through
  • Material - Machining High Speed Steel
  • Min. Size 0.3590 in
  • TIR Max. 0.0004 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list