!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
J564 SERIES ALL PURPOSE CLEANER, CLEAR, 20 L, UNSCENTED, LIQUID, MULTIPLE SURFACE, CONCENTRATED, PH ACIDIC/2 TO 3

J564 SERIES ALL PURPOSE CLEANER, CLEAR, 20 L, UNSCENTED, LIQUID, MULTIPLE SURFACE, CONCENTRATED, PH ACIDIC/2 TO 3

TOUGH GUY

J564 SERIES ALL PURPOSE CLEANER, CLEAR, 20 L, UNSCENTED, LIQUID, MULTIPLE SURFACE, CONCENTRATED, PH ACIDIC/2 TO 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
J564 SERIES ALL PURPOSE CLEANER, CLEAR, 20 L, UNSCENTED, LIQUID, MULTIPLE SURFACE, CONCENTRATED, PH ACIDIC/2 TO 3

J564 SERIES ALL PURPOSE CLEANER, CLEAR, 20 L, UNSCENTED, LIQUID, MULTIPLE SURFACE, CONCENTRATED, PH ACIDIC/2 TO 3

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.21 / PAIL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XDCJ564-20L
  • Mfr. Model # J564-20L
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.5 lbs

Product Details

This clear J564 series cleaner with hydrogen peroxide is unscented, and is concentrated. It is designed for use on/with carpets, coffee pots, exterior building, floors, ice cube trays, toilet bowls and urinals, water bottles. This cleaner with hydrogen peroxide and comes in a pail container.

Technical Specs

  • ItemCleaner with Hydrogen Peroxide
  • Container TypePail
  • FragranceUnscented
  • Recommended Dilution1:20, 1:64, 1:15
  • Cleaner FormLiquid
  • pH Level2 to 3
  • Product SeriesJ564
  • Surfaces for Use On Carpets, Coffee Pots, Exterior Building, Floors, Ice Cube Trays, Toilet Bowls and Urinals, Water Bottles
  • Container Size 20 L
  • Ready to Use/Concentrated Concentrated
  • Primary Chemical Hydrogen Peroxide
  • Colour Clear
  • pH Value Acidic
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list