EASY-ACCESS PERMANENT VINYL LINER BASKET TRUCKS, 15.3 CU FT CAPACITY, BLUE
EASY-ACCESS PERMANENT VINYL LINER BASKET TRUCKS, 15.3 CU FT CAPACITY, BLUE
ROYAL BASKET TRUCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This easy-access permanent vinyl liner basket trucks measures 23 inch width x 31 inch height x 50 inch length, and is blue. It includes spring lift and is made out of wood. In addition, it has a 600-pound load capacity and a soft loop handle. It also features polyurethane.
Technical Specs
Item Easy-Access Permanent Vinyl Liner Basket Trucks
Bushel Capacity 11.5 bu
Cubic Yard Capacity 0.53 cu yd
Liner Material Vinyl
Liner Colour Blue
Inside Length 50 in
Inside Height 23 in
Overall Width 23 in
Caster/Wheel Mounting Location Standard
Caster Wheel Type Standard
Caster Wheel Dia. 4 in
Handle Type Soft Loop
Number of Compartments 1
Includes Frame Bumpers Without Frame Bumpers
Quiet Performance Features Polyurethane
Includes Spring Lift
Caster Wheel/Tread Material Polyurethane
Caster Mounting Type Plate
Truck Style Standard
Cubic Foot Capacity 15.3 cu ft
Load Capacity 600 lb
Liner Style Permanent
Base Material Wood
Inside Width 23 in
Overall Length 50 in
Overall Height 31 in
Caster/Wheel Configuration (4) Swivel
Caster Brake Type No Brake Included
Collapsible Not Collapsible
End Style Closed
Number of Drain Holes 0
Mobility Option Manual
Optional Lid Mfr Model No. R50-KKX-VCN
Assembled/Unassembled Assembled
Caster Core Material Polyurethane
Colour Blue
Country of Origin United States
(subject to change)
Related Products
ROYAL BASKET TRUCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$222.29
/ each