!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PERMANENT VINYL LINER BASKET TRUCK, 7.1 CU FT CAPACITY, RED, WOOD

PERMANENT VINYL LINER BASKET TRUCK, 7.1 CU FT CAPACITY, RED, WOOD

ROYAL BASKET TRUCK

PERMANENT VINYL LINER BASKET TRUCK, 7.1 CU FT CAPACITY, RED, WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PERMANENT VINYL LINER BASKET TRUCK, 7.1 CU FT CAPACITY, RED, WOOD

PERMANENT VINYL LINER BASKET TRUCK, 7.1 CU FT CAPACITY, RED, WOOD

ROYAL BASKET TRUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $411.36 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4W327
  • Mfr. Model # G06-RRW-PMA-3UNN
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 629
  • Shipping Weight 27.15 lbs

Product Details

This permanent vinyl liner basket truck measures 20 inch width x 27 inch height x 30 inch length, and is red. It includes wood base and is made out of wood. In addition, it has a 600-pound load capacity and a soft loop handle. It also features polyurethane.

Technical Specs

  • ItemPermanent Vinyl Liner Basket Truck
  • Bushel Capacity6 bu
  • Cubic Yard Capacity0.28 cu yd
  • Liner MaterialVinyl
  • Liner ColourRed
  • Inside Length30 in
  • Inside Height20 1/2 in
  • Overall Width20 in
  • Caster/Wheel Mounting LocationStandard
  • Caster Wheel TypeStandard
  • Caster Wheel Dia.3 in
  • Handle TypeSoft Loop
  • Number of Compartments1
  • Includes Frame BumpersWithout Frame Bumpers
  • Quiet Performance FeaturesPolyurethane
  • IncludesWood Base
  • Caster Wheel/Tread MaterialPolyurethane
  • Caster Mounting TypePlate
  • Truck Style Standard
  • Cubic Foot Capacity 7.1 cu ft
  • Load Capacity 600 lb
  • Liner Style Permanent
  • Base Material Wood
  • Inside Width 20 in
  • Overall Length 30 in
  • Overall Height 27 in
  • Caster/Wheel Configuration (4) Swivel
  • Caster Brake Type No Brake Included
  • Collapsible Not Collapsible
  • End Style Closed
  • Number of Drain Holes 0
  • Mobility Option Manual
  • Optional Lid 10F471
  • Assembled/Unassembled Assembled
  • Caster Core Material Polyurethane
  • Colour Red
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list