This permanent vinyl liner basket truck measures 34 inch width x 37 1/2 inch height x 54 inch length, and is yellow. It includes wood base and is made out of wood. In addition, it has a 800-pound load capacity and a soft loop handle. It also features polyurethane.
Technical Specs
ItemPermanent Vinyl Liner Basket Truck
Bushel Capacity24 bu
Cubic Yard Capacity1.1 cu yd
Liner MaterialVinyl
Liner ColourYellow
Inside Length54 in
Inside Height30 in
Overall Width34 in
Caster/Wheel Mounting LocationStandard
Caster Wheel TypeStandard
Caster Wheel Dia.4 in
Handle TypeSoft Loop
Number of Compartments1
Includes Frame BumpersWithout Frame Bumpers
Quiet Performance FeaturesPolyurethane
IncludesWood Base
Caster Wheel/Tread MaterialPolyurethane
Caster Mounting TypePlate
Truck StyleStandard
Cubic Foot Capacity31.9 cu ft
Load Capacity800 lb
Liner StylePermanent
Base MaterialWood
Inside Width34 in
Overall Length54 in
Overall Height37 1/2 in
Caster/Wheel Configuration(4) Swivel
Caster Brake TypeNo Brake Included
CollapsibleNot Collapsible
End StyleClosed
Number of Drain Holes0
Mobility OptionManual
Optional Lid10F476
Assembled/UnassembledAssembled
Caster Core MaterialPolyurethane
ColourYellow
Country of OriginUnited States
(subject to change)