!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CANVAS BASKET TRUCK, 20 BUSHEL CAPACITY, WHITE, 48 X 32 X 36 IN, STEEL/WOOD/RUBBER/NYLON

CANVAS BASKET TRUCK, 20 BUSHEL CAPACITY, WHITE, 48 X 32 X 36 IN, STEEL/WOOD/RUBBER/NYLON

ROYAL BASKET TRUCK

CANVAS BASKET TRUCK, 20 BUSHEL CAPACITY, WHITE, 48 X 32 X 36 IN, STEEL/WOOD/RUBBER/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CANVAS BASKET TRUCK, 20 BUSHEL CAPACITY, WHITE, 48 X 32 X 36 IN, STEEL/WOOD/RUBBER/NYLON

CANVAS BASKET TRUCK, 20 BUSHEL CAPACITY, WHITE, 48 X 32 X 36 IN, STEEL/WOOD/RUBBER/NYLON

ROYAL BASKET TRUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $558.45 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBAR20CNPMA
  • Mfr. Model # R20CNPMA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Product Details

This white canvas basket truck measures 48 length x 32 width x 36 inches height and has a container height of 36 1/2 inches. It has a permanently riveted liner, two-inch webbing rod pockets, and a reinforced handle that has been sewn and riveted for added durability. This basket truck has a 20-bushel capacity and is made of steel, nylon, wood, and rubber.

Technical Specs

  • ItemPermanent Liner Basket Truck
  • Cubic Foot Capacity26.7 cu ft
  • Overall Height36 1/2 in
  • Overall Width32 in
  • ColourWhite
  • Bushel Capacity 20 bu
  • Container Height 30 in
  • Overall Length 48 in
  • Material Canvas, Steel, Wood
  • Product Type Basket Truck
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list