!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUCT TAPE, NUCLEAR GRADE, 8979N, 2 13/16 IN X 60 YARD, RED2, PERFORMANCE PLUS

DUCT TAPE, NUCLEAR GRADE, 8979N, 2 13/16 IN X 60 YARD, RED2, PERFORMANCE PLUS

3M

DUCT TAPE, NUCLEAR GRADE, 8979N, 2 13/16 IN X 60 YARD, RED2, PERFORMANCE PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCT TAPE, NUCLEAR GRADE, 8979N, 2 13/16 IN X 60 YARD, RED2, PERFORMANCE PLUS

DUCT TAPE, NUCLEAR GRADE, 8979N, 2 13/16 IN X 60 YARD, RED2, PERFORMANCE PLUS

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $206.05 / PKG of 2

EHC: EHC :
Min Qty 6 = $1,236.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM8979N
  • Mfr. Model # 8979N
  • UNSPSC # 31201501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

This 12-pack of 8979N duct tape is red and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, metalworking, warehouse and meets the standards for BOCA, HUD, UL 723. This indoor/outdoor duct and repair tape has a tensile strength of 36 lb/in with a temperature range of 40 Degrees to 200 Degrees F, and a thickness of 12.1 mil and is moisture resistant, UV-resistant, weather-resistant.

Technical Specs

  • ItemDuct Tape
  • Imperial Tape Length60 yd
  • Metric Tape Length54.8 m
  • Tape Brand3M(TM)
  • EnvironmentIndoor, Outdoor
  • Maximum Tape Performance Temperature200 Degrees F
  • Series8979N
  • Tape Adhesive MaterialRubber
  • Tape Sub-TypeNuclear Grade Duct Tape
  • Tape Adhesive FormatSingle-Sided
  • Tape Backing ConstructionCloth
  • Tape Tensile Strength36 lb/in
  • Tape Elongation15%
  • Specifications MetMIL-STD-2041D(SH)
  • Tape Thickness 12.1 mil
  • Imperial Tape Width 2 13/16 in
  • Metric Tape Width 72 mm
  • Common Industry Assembly & Manufacturing, Metalworking, Warehouse
  • Minimum Tape Performance Temperature 40 Degrees F
  • Product Form Continuous Roll
  • Tape Backing Material Polyethylene Coated Cloth
  • Tape Type Duct & Repair Tape
  • Adhesion to Steel 57 oz/in
  • Standards BOCA, HUD, UL 723
  • Tape Resistance Properties Moisture Resistant, UV-Resistant, Weather-Resistant
  • Tape Colour Red
  • Tape Shape Continuous Roll
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list