!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINTER'S TAPE, 2 13/16 IN X 60 YD, 7.2 MIL, RUBBER ADHESIVE, INDOOR, UP TO 325 ° F, 12 PK

PAINTER'S TAPE, 2 13/16 IN X 60 YD, 7.2 MIL, RUBBER ADHESIVE, INDOOR, UP TO 325 ° F, 12 PK

SCOTCH

PAINTER'S TAPE, 2 13/16 IN X 60 YD, 7.2 MIL, RUBBER ADHESIVE, INDOOR, UP TO 325 ° F, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINTER'S TAPE, 2 13/16 IN X 60 YD, 7.2 MIL, RUBBER ADHESIVE, INDOOR, UP TO 325 ° F, 12 PK

PAINTER'S TAPE, 2 13/16 IN X 60 YD, 7.2 MIL, RUBBER ADHESIVE, INDOOR, UP TO 325 ° F, 12 PK

SCOTCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.65 / PKG of 3

EHC: EHC :
Min Qty 12 = $619.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM2380-72X55
  • Mfr. Model # 2380-72X55
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.87 lbs

Product Details

This 12-pack of 2380 painter's tape is tan and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair, warehouse and meets the standards for ASTM D3330, ASTM D3652, and ASTM D3759. This painter's tape is for indoor use and has a tensile strength of 28 lb/in with a temperature range of 0 Degrees to 325 Degrees F, and a thickness of 7.2 mil and is heat-resistant.

Technical Specs

  • ItemPainter's Tape
  • Clean Removal Time30 min
  • EnvironmentIndoor
  • Imperial Tape Width2.8 in
  • Product FormContinuous Roll
  • Surface CompatibilityMetal, Powder Coated Paints, Wood
  • Tape Backing MaterialCrepe Paper
  • Tape Sub-TypeMulti-Surface Painter's Tape
  • Metric Tape Width72 mm
  • StandardsASTM D3330, ASTM D3652, ASTM D3759
  • Tape ColourTan
  • Tape Resistance PropertiesHeat-Resistant
  • Adhesion to Steel39 oz/in
  • Specifications MetASTD, ASTM, CID, PPP
  • Tape ShapeContinuous Roll
  • Tape Brand 3M(TM)
  • Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse
  • Imperial Tape Length 60 yd
  • Maximum Tape Performance Temperature 325 Degrees F
  • Series 2380
  • Tape Adhesive Material Rubber
  • Tape Type Painter's Tape
  • Metric Tape Length 55 m
  • Tape Adhesive Format Single-Sided
  • Tape Backing Construction Paper
  • Tape Tensile Strength 28 lb/in
  • Tape Thickness 7.2 mil
  • Brand and Series 3M Scotch 2380
  • Tape Adhesive Strength 39 oz/in
  • Tape Elongation 10%
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list