!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PERFORMANCE MASKING TAPE, TAN, 1.4 IN X 60 YARD

PERFORMANCE MASKING TAPE, TAN, 1.4 IN X 60 YARD

SCOTCH

PERFORMANCE MASKING TAPE, TAN, 1.4 IN X 60 YARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PERFORMANCE MASKING TAPE, TAN, 1.4 IN X 60 YARD

PERFORMANCE MASKING TAPE, TAN, 1.4 IN X 60 YARD

SCOTCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.54 / PACKAGE of 6

EHC: EHC :
Min Qty 24 = $612.96

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM2380-36X55
  • Mfr. Model # 2380-36X55
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.2 lbs

Product Details

This 24-pack of 2380 masking tape is tan and comes in a continuous roll. It is designed for use in industries like automotive, electronics, metalworking, woodworking. This masking tape, performance masking tape is for indoor use and has a tensile strength of 28 lb/in, and a thickness of 7.2 mil and is liquid water-resistant.

Technical Specs

  • ItemMasking Tape
  • Clean Removal Time30 min
  • EnvironmentIndoor
  • Imperial Tape Width1 2/5 in
  • Series2380
  • Tape Adhesive MaterialSynthetic Rubber
  • Tape TypePerformance Masking Tape
  • Metric Tape Length55 m
  • Tape Backing ConstructionPaper
  • Tape Tensile Strength28 lb/in
  • Tape Thickness7.2 mil
  • Tape Adhesive Strength39 oz/in
  • Tape Elongation10%
  • Tape Brand 3M(TM)
  • Common Industry Automotive, Electronics, Metalworking, Woodworking
  • Imperial Tape Length 60.14 yd
  • Maximum Tape Performance Temperature 325 Degrees F
  • Surface Compatibility Jamb Masking, Painting
  • Tape Backing Material Crepe Paper
  • Tape Sub-Type Performance Masking Tape
  • Metric Tape Width 36 mm
  • Tape Colour Tan
  • Tape Resistance Properties Liquid Water-Resistant
  • Brand and Series 3M 2380
  • Tape Shape Continuous Roll

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list