!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PENETRATING LUBRICANT,311 G,AEROSOL CAN

PENETRATING LUBRICANT,311 G,AEROSOL CAN

WD-40 SPECIALIST

PENETRATING LUBRICANT,311 G,AEROSOL CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PENETRATING LUBRICANT,311 G,AEROSOL CAN

PENETRATING LUBRICANT,311 G,AEROSOL CAN

WD-40 SPECIALIST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.61 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WDF02278
  • Mfr. Model # 01278
  • UNSPSC # 47131828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.964 lbs

Technical Specs

  • ItemPenetrating Lubricant
  • SeriesSpecialist
  • Container Size311 g
  • Lubricant BasePetroleum Distillates
  • Max. Operating Temp.400 Degrees F
  • 50 State VOC CompliantYes
  • Lubricant ColourClear
  • FlammabilityFlammable
  • Flash Point64 Degrees C
  • Operating Temp. Range0 Degrees F to 400 Degrees F
  • Lubricant Brand WD-40
  • Net Fill 311 g
  • Lubricant Container Aerosol Can
  • Min. Operating Temp. 0 Degrees F
  • NSF Rating Not Rated
  • VOC Content 0.2451
  • Odorless No
  • GHS Flammability Rating Flammable Aerosol (Category 1)
  • USDA Certified Biobased Product No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories