!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PENETRANT LIQUID OIL,1 GAL,CAN

PENETRANT LIQUID OIL,1 GAL,CAN

AEROKROIL

PENETRANT LIQUID OIL,1 GAL,CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PENETRANT LIQUID OIL,1 GAL,CAN

PENETRANT LIQUID OIL,1 GAL,CAN

AEROKROIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.52 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OLSKS102FR
  • Mfr. Model # KS102FR
  • UNSPSC # 15121806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.845 lbs

Technical Specs

  • ItemPenetrating Lubricant
  • Net Fill10 oz
  • Lubricant ContainerAerosol Can
  • Min. Operating Temp.-92 Degrees F
  • NSF RatingNot Rated
  • Lubricant ColourRed
  • FlammabilityFlammable
  • Flash Point132 Degrees F
  • Operating Temp. Range-92 Degrees F to 270 Degrees F
  • Max. Operating Temp. Range251 Degrees to 300 Degrees F
  • Lubricant Brand Kroil
  • Container Size 10 oz
  • Lubricant Base Petroleum Distillates
  • Max. Operating Temp. 270 Degrees F
  • 50 State VOC Compliant Yes
  • Odorless No
  • GHS Flammability Rating Flammable Aerosol (Category 2)
  • USDA Certified Biobased Product No
  • Min. Operating Temp. Range -100 Degrees to -50 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list