!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FREEZE-OFF SUPER PENETRANT, AEROSOL, MAX OPERATING TEMP 446 ° F, FLASH POINT 126 ° F, 326 G, CAN

FREEZE-OFF SUPER PENETRANT, AEROSOL, MAX OPERATING TEMP 446 ° F, FLASH POINT 126 ° F, 326 G, CAN

CRC

FREEZE-OFF SUPER PENETRANT, AEROSOL, MAX OPERATING TEMP 446 ° F, FLASH POINT 126 ° F, 326 G, CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FREEZE-OFF SUPER PENETRANT, AEROSOL, MAX OPERATING TEMP 446 ° F, FLASH POINT 126 ° F, 326 G, CAN

FREEZE-OFF SUPER PENETRANT, AEROSOL, MAX OPERATING TEMP 446 ° F, FLASH POINT 126 ° F, 326 G, CAN

CRC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.10 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRC75222
  • Mfr. Model # 75222
  • UNSPSC # 12163600
  • CATALOGUE PAGE # 1501
  • Shipping Weight 0.995 lbs

Product Details

This Freeze-Off super penetrant features a unique formula which immediately drops the temperature of the area in direct contact with the aerosol spray. The freezing effect cracks rusted surfaces, allowing Freeze-Off to reach deeper and work more effectively than other penetrants. Its maximum operating temperature is 446 Degrees F with a flash point of 126 Degrees F. It comes in a 326-gram can.

Technical Specs

  • ItemFreeze-off Super Penetrant
  • Lubricant ContainerCan
  • VOC Content202.4 g/L
  • Container Size 326 g
  • Max. Operating Temp. 446 Degrees F
  • Flash Point 126 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list