!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PENCIL GRINDER, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/4 IN NPT THREAD, REAR EXHAUST

PENCIL GRINDER, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/4 IN NPT THREAD, REAR EXHAUST

CLECO

PENCIL GRINDER, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/4 IN NPT THREAD, REAR EXHAUST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PENCIL GRINDER, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/4 IN NPT THREAD, REAR EXHAUST

PENCIL GRINDER, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/4 IN NPT THREAD, REAR EXHAUST

CLECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,024.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG60UP31
  • Mfr. Model # 12R040013
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • ItemPencil Grinder
  • Horsepower0.1 hp
  • Exhaust LocationRear
  • Collet Guard TypeNone
  • Air Inlet Connection Size1/4 in
  • Kit Contents(1) Bare Tool
  • Anti-Kickback Clutch TypeNone
  • Throttle TypeRoll
  • Accessory Free Tool ChangeNo
  • Air Pressure90 psi
  • Hose Length1 ft
  • Housing MaterialComposite
  • Tool Weight0.3 lb
  • IncludesApplicable Collet, Collet Wrenches, Collet Guard, 5 ft. Air Supply Hose, 1 ft. Overhose
  • Duty Rating Heavy Duty
  • Collet Size 1/8 in
  • Max. Speed 60,000 RPM
  • Air Inlet 1/4 in NPT
  • Air Inlet Type NPT
  • Brake Type None
  • Dust Management None
  • Bearing Type Ball
  • Power Source Air Powered
  • Min. Hose Size 1/8 in
  • Overall Length 5 3/4 in
  • Features Comfortable to Use, Elastomer Coatings, Lightweight, Small
  • Application Precision Deburring and Metal Removal
  • Series 12-04 Series
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list