!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PENCIL GRINDER, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/8 IN NPT THREAD, REAR EXHAUST

PENCIL GRINDER, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/8 IN NPT THREAD, REAR EXHAUST

DOTCO

PENCIL GRINDER, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/8 IN NPT THREAD, REAR EXHAUST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PENCIL GRINDER, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/8 IN NPT THREAD, REAR EXHAUST

PENCIL GRINDER, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/8 IN NPT THREAD, REAR EXHAUST

DOTCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,077.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24D719
  • Mfr. Model # 10R040118
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • ItemPencil Grinder
  • Horsepower0.1 hp
  • Exhaust LocationRear
  • Air Inlet1/8 in NPT
  • Air Inlet TypeNPT
  • Whip Hose I.D.3/16 in
  • Brake TypeNone
  • Dust ManagementNone
  • Bearing TypeShielded
  • Variable SpeedYes
  • Air Pressure90 psi
  • Min. Hose Size3/16 in
  • Overall Length5 7/8 in
  • FeaturesCompact and Lightweight, Long Life Expectancy
  • ApplicationPrecision Deburring and Metal Removal
  • Series10-04 Series
  • Duty Rating Medium Duty
  • Collet Size 1/8 in
  • Max. Speed 60,000 RPM
  • Air Inlet Connection Size 1/8 in
  • Kit Contents (1) Bare Tool
  • Head Type Standard Head
  • Anti-Kickback Clutch Type None
  • Throttle Type Twist
  • Speed Setting Variable Speed
  • Power Source Air Powered
  • Air Consumption 1 cfm
  • Hose Length 60 in
  • Housing Material Aluminum
  • Tool Weight 0.2 lb
  • Includes (2) Wrenches, 1 ft Overhose, Collet, Collet Guard
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list