!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PENCIL GRINDER KIT, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/4 IN NPT THREAD, 5 1/4 IN L

PENCIL GRINDER KIT, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/4 IN NPT THREAD, 5 1/4 IN L

CHICAGO PNEUMATIC

PENCIL GRINDER KIT, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/4 IN NPT THREAD, 5 1/4 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PENCIL GRINDER KIT, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/4 IN NPT THREAD, 5 1/4 IN L

PENCIL GRINDER KIT, 0.1 HORSEPOWER, 60,000 RPM MAXIMUM SPEED, 1/4 IN NPT THREAD, 5 1/4 IN L

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $398.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP9104QKIT
  • Mfr. Model # CP9104QKIT
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • ItemPencil Grinder Kit
  • Horsepower0.1 hp
  • Exhaust LocationRear
  • Air Inlet1/4 in NPT
  • Air Inlet TypeNPT
  • Whip Hose I.D.1/4 in
  • Brake TypeNone
  • Dust ManagementNone
  • Bearing TypeBall
  • Speed SettingVariable Speed
  • Power SourceAir Powered
  • Air Consumption4 cfm
  • Hose Length60 in
  • Housing MaterialAluminum
  • Tool Weight0.5 lb
  • StandardsEN ISO 15744, ISO 20643
  • Duty Rating Medium Duty
  • Collet Size 1/8 in
  • Collet Guard Type None
  • Air Inlet Connection Size 1/4 in
  • Kit Contents (5) Carbide Burrs, 1/8 in, 3 mm Collets, (5) Mounted Points, Silencer Hose
  • Head Type Standard Head
  • Anti-Kickback Clutch Type None
  • Throttle Type Twist
  • Grip Style Barrel Grip
  • Variable Speed Yes
  • Air Pressure 90 psi
  • Min. Hose Size 3/8 in
  • Overall Length 5 1/4 in
  • Features Easy to Handle, Ideal for Limited Space Applications, Quiet, Lightweight
  • Application Grinding Applications
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list