Compact, lightweight pencil grinder features good power to size ratio. Ideally suited for intricate work requiring good maneuverability and operator comfort.
Technical Specs
ItemPencil Grinder
Horsepower0.1 hp
Exhaust LocationRear
Air Inlet1/4 in NPT
Air Inlet TypeNPT
Whip Hose I.D.1/4 in
Brake TypeNone
Dust ManagementNone
Bearing TypeBall
Speed SettingVariable Speed
Power SourceAir Powered
Air Consumption7 cfm
Hose Length60 in
Housing MaterialComposite
Tool Weight0.5 lb
StandardsEN ISO 15744, ISO 20643
Duty RatingMedium Duty
Collet Size1/8 in
Max. Speed60,000 RPM
Air Inlet Connection Size1/4 in
Kit ContentsBare Tool
Head TypeStandard Head
Anti-Kickback Clutch TypeNone
Throttle TypeTwist
Grip StyleBarrel Grip
Variable SpeedVariable Speed
Air Pressure90 psi
Min. Hose Size3/8 in
Overall Length5 1/4 in
FeaturesEasy to Handle, General Maintenance Application, Ideal for Limited Space Applications, Lightweight, Quiet