PEGBOARD CABINET, 36 IN X 24 IN X 78 IN, SWING HANDLE & PADLOCK HASP, 12 GA PANEL THICK
PEGBOARD CABINET, 36 IN X 24 IN X 78 IN, SWING HANDLE & PADLOCK HASP, 12 GA PANEL THICK
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This HDCD series pegboard cabinet measures 36 inch width x 78 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has three shelves, four drawers and has a padlock hasp lock and solid doors.
Technical Specs
Item Pegboard Cabinet
Body Panel Type Solid
Cabinet Storage Components Drawers, Pegboard, Shelves
Door Type Solid
Includes Pegboard Hooks Pegboard Hooks Not Included
Mounting Location Freestanding
Overall Depth 24 in
Overall Width 36 in
Pegboard Location Door
Cabinet Material Steel
Door Material Thickness 12 ga
Lock Type Padlock Hasp
Number of Doors 2
Panel Material Thickness 12 ga
Shelf Depth 15 7/8 in
Shelf Width 34 in
Series HDCD
Base Type Legs
Cabinet Colour Grey
Door Handle Type Swing
Frame Assembled Assembled
Mobility Stationary
Number of Shelves 3
Overall Height 78 in
Peg Hole Shape Peg
Cabinet Finish Powder Coated
Door Locking Points 3
Load Capacity per Shelf 1,750 lb
Method of Construction Welded
Number of Drawers 4
Shelf Adjustability Adjustable
Shelf Material Thickness 12 ga
Load Capacity per Drawer 400 lb
Country of Origin Mexico
(subject to change)