PEGBOARD CABINET, 36 IN X 24 IN X 78 IN, SWING HANDLE & PADLOCK HASP, 12 GA PANEL THICK
PEGBOARD CABINET, 36 IN X 24 IN X 78 IN, SWING HANDLE & PADLOCK HASP, 12 GA PANEL THICK
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This pegboard cabinet measures 36 inch width x 78 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has four shelves and has a padlock hasp lock and solid doors.
Technical Specs
Item Pegboard Cabinet
Body Panel Type Solid
Cabinet Storage Components Pegboard, Shelves
Door Type Solid
Load Capacity per Shelf 1,750 lb
Mobility Stationary
Number of Shelves 4
Overall Height 78 in
Cabinet Colour Grey
Door Opening 180 Degrees
Leg Height 6 in
Panel Material Thickness 12 ga
Peg Hole Spacing 1 in
Shelf Adjustability Adjustable
Shelf Width 34 in
Includes Keys Keys Not Included
Method of Construction Welded
Base Type Legs
Cabinet Material Steel
Door Handle Type Swing
Frame Assembled Assembled
Lock Type Padlock Hasp
Mounting Location Freestanding
Overall Depth 24 in
Overall Width 36 in
Cabinet Finish Powder Coated
Includes Pegboard Hooks Pegboard Hooks Included
Number of Doors 2
Peg Hole Shape Round
Pegboard Location Door
Shelf Depth 15 7/8 in
Door Locking Points 3
Leg Material Thickness 0.19 in
Shelf Adjustment Increments 2 1/4 in
Country of Origin Mexico
(subject to change)