!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PEGBOARD CABINET, 48 IN X 24 IN X 78 IN, SWING HANDLE & PADLOCK HASP, 12 GA PANEL THICK

PEGBOARD CABINET, 48 IN X 24 IN X 78 IN, SWING HANDLE & PADLOCK HASP, 12 GA PANEL THICK

DURHAM

PEGBOARD CABINET, 48 IN X 24 IN X 78 IN, SWING HANDLE & PADLOCK HASP, 12 GA PANEL THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEGBOARD CABINET, 48 IN X 24 IN X 78 IN, SWING HANDLE & PADLOCK HASP, 12 GA PANEL THICK

PEGBOARD CABINET, 48 IN X 24 IN X 78 IN, SWING HANDLE & PADLOCK HASP, 12 GA PANEL THICK

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,347.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMHDCP2448783S95
  • Mfr. Model # HDCP244878-3S95
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 520.0 lbs

Product Details

This pegboard cabinet measures 48 inch width x 78 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has three shelves and has a padlock hasp lock.

Technical Specs

  • ItemPegboard Cabinet
  • Body Panel TypeSolid
  • Cabinet Storage ComponentsPegboard, Shelves
  • Frame AssembledAssembled
  • Lock TypePadlock Hasp
  • Mounting LocationFreestanding
  • Overall Depth24 in
  • Overall Width48 in
  • Cabinet FinishPowder Coated
  • Panel Material Thickness12 ga
  • Pegboard LocationDoor
  • Shelf Depth15 7/8 in
  • Door Locking Points3
  • Base Type Legs
  • Cabinet Material Steel
  • Door Handle Type Swing
  • Load Capacity per Shelf 1,000 lb
  • Mobility Stationary
  • Number of Shelves 3
  • Overall Height 78 in
  • Cabinet Colour Grey
  • Number of Doors 2
  • Peg Hole Shape Round
  • Shelf Adjustability Adjustable
  • Shelf Width 46 in
  • Method of Construction Welded
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list