!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PEDESTAL PUMP, SIZED FOR 1 1/2 HORSEPOWER, 103 MAXIMUM FT OF HEAD, 3/4 IN SHAFT OUT DIAMETER, STAINLESS STEEL

PEDESTAL PUMP, SIZED FOR 1 1/2 HORSEPOWER, 103 MAXIMUM FT OF HEAD, 3/4 IN SHAFT OUT DIAMETER, STAINLESS STEEL

DAYTON

PEDESTAL PUMP, SIZED FOR 1 1/2 HORSEPOWER, 103 MAXIMUM FT OF HEAD, 3/4 IN SHAFT OUT DIAMETER, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEDESTAL PUMP, SIZED FOR 1 1/2 HORSEPOWER, 103 MAXIMUM FT OF HEAD, 3/4 IN SHAFT OUT DIAMETER, STAINLESS STEEL

PEDESTAL PUMP, SIZED FOR 1 1/2 HORSEPOWER, 103 MAXIMUM FT OF HEAD, 3/4 IN SHAFT OUT DIAMETER, STAINLESS STEEL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,655.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM10X669
  • Mfr. Model # 10X669
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.85 lbs

Technical Specs

  • ItemPedestal Pump
  • Sized for Horsepower1 1/2 hp
  • Flow Rate @ 20 ft of Head (Maximum)53.3 gpm
  • Flow Rate @ 40 ft of Head (Maximum)46.3 gpm
  • Discharge TypeNPT
  • Compatible Intake Pipe Size1 1/4 in
  • Shaft Outside Diameter3/4 in
  • NPSHr106 psi
  • Best Efficiency Head60 ft
  • Discharge Rotation90 Degrees
  • Feet of Head (Minimum)5 ft
  • Minimum Flow Rate25.8 gpm
  • Flow Rate @ 5 ft of Head (Maximum)56 gpm
  • Flow Rate @ 60 ft of Head (Maximum)37.6 gpm
  • Flow Rate @ 80 ft of Head (Maximum)25.8 gpm
  • Impeller DesignClosed
  • Manufacturer Warranty Length1 yr
  • Motor Mount TypePedestal Mount Direct Drive
  • Overall Length11.88 in
  • PhaseSingle
  • Seal MaterialCarbon, Ceramic, Stainless Steel, Viton
  • Shaft Material316 Stainless Steel
  • Specific Gravity (Maximum)1
  • Wetted Material304 Stainless Steel, 316 Stainless Steel, Carbon, Ceramic, Viton
  • Pump Housing Material Stainless Steel
  • Flow Rate @ 10 ft of Head (Maximum) 55.7 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 49.5 gpm
  • Maximum Feet of Head 103 ft
  • Intake Type NPT
  • Compatible Discharge Pipe Size 1 in
  • Priming Manual
  • Best Efficiency Flow 37.6 gpm
  • Compatible with Media Type Non-Abrasive Liquids, Non-Flammable Liquids
  • Duty Cycle Continuous
  • Maximum Flow Rate 56 gpm
  • Flow Rate @ 15 ft of Head (Maximum) 54.6 gpm
  • Flow Rate @ 50 ft of Head (Maximum) 42 gpm
  • Flow Rate @ 70 ft of Head (Maximum) 32 gpm
  • For Use With Potable Systems Not for Use With Potable Systems
  • Impeller Material Stainless Steel
  • Maximum Media Temperature 200 Degrees F
  • Overall Height 9 in
  • Overall Width 7.94 in
  • Pumping Application Chemical Processing, Circulating Heated or Chilled Water, Liquid Transfer, Pressure Boosting
  • Seal Type Mechanical Type 21
  • Solid Diameter (Maximum) 0.13 in
  • System Pressure (Maximum) 44 psi
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list