!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PEDESTAL PUMP, CENTRIFUGAL, HP REQ.

PEDESTAL PUMP, CENTRIFUGAL, HP REQ.

DAYTON

PEDESTAL PUMP, CENTRIFUGAL, HP REQ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEDESTAL PUMP, CENTRIFUGAL, HP REQ.

PEDESTAL PUMP, CENTRIFUGAL, HP REQ.

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $809.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2ZWY7
  • Mfr. Model # 2ZWY7
  • UNSPSC # 40151716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.34 lbs

Technical Specs

  • ItemPedestal Pump
  • Sized for Horsepower3 hp
  • Flow Rate @ 20 ft of Head (Maximum)162 gpm
  • Flow Rate @ 40 ft of Head (Maximum)130 gpm
  • Discharge TypeNPT
  • Compatible Intake Pipe Size2 in
  • Suction Lift (Maximum)Not Applicable
  • PrimingManual
  • Best Efficiency Flow95 gpm
  • Compatible with Media TypeNon-Abrasive Liquids, Non-Flammable Liquids
  • Feet of Head (Minimum)10 ft
  • Minimum Flow Rate35 gpm
  • Flow Rate @ 100 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 5 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 60 ft of Head (Maximum)82 gpm
  • Flow Rate @ 80 ft of Head (Maximum)Not Applicable
  • For Use With Potable SystemsNo
  • Impeller MaterialBronze
  • Manufacturer Warranty Length1 yr
  • Minimum Media Temperature40 Degrees F
  • Overall Length7.75 in
  • PhaseThree
  • Seal MaterialBuna-N
  • Shaft MaterialStainless Steel
  • System Pressure (Maximum)32 psi
  • Pump Housing Material Bronze
  • Flow Rate @ 10 ft of Head (Maximum) 170 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 146 gpm
  • Maximum Feet of Head 74 ft
  • Intake Type NPT
  • Compatible Discharge Pipe Size 1 1/2 in
  • Shaft Outside Diameter 5/8 in
  • NPSHr 200 psi
  • Best Efficiency Head 57 ft
  • Duty Cycle Continuous
  • Maximum Flow Rate 170 gpm
  • Flow Rate @ 1 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 15 ft of Head (Maximum) 166 gpm
  • Flow Rate @ 50 ft of Head (Maximum) 110 gpm
  • Flow Rate @ 70 ft of Head (Maximum) 35 gpm
  • Flow Rate @ 90 ft of Head (Maximum) Not Applicable
  • Impeller Design Semi-Open
  • Includes Complete Pump with Mounting Base. No Motor or Drive Couplers. Includes Manual
  • Maximum Media Temperature 200 Degrees F
  • Overall Height 7.25 in
  • Overall Width 7.5 in
  • Pumping Application Aggressive Liquid Applications, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Purpose Pumping, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Transfer of Liquids, Utility, Water Circulation
  • Seal Type Mechanical Carbon on Ceramic
  • Specific Gravity (Maximum) 1
  • Wetted Material Brass, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list