!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PEDESTAL PUMP, CENTRIFUGAL, HP REQ.

PEDESTAL PUMP, CENTRIFUGAL, HP REQ.

DAYTON

PEDESTAL PUMP, CENTRIFUGAL, HP REQ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEDESTAL PUMP, CENTRIFUGAL, HP REQ.

PEDESTAL PUMP, CENTRIFUGAL, HP REQ.

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $216.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2ZWX3
  • Mfr. Model # 2ZWX3
  • UNSPSC # 40151716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • ItemPedestal Pump
  • Sized for Horsepower1/3 hp
  • Flow Rate @ 20 ft of Head (Maximum)34 gpm
  • Flow Rate @ 40 ft of Head (Maximum)10 gpm
  • Discharge TypeNPT
  • Compatible Intake Pipe Size1 in
  • Shaft Outside Diameter5/8 in
  • NPSHr200 psi
  • Best Efficiency Head26 ft
  • Duty CycleContinuous
  • Maximum Flow Rate41 gpm
  • Flow Rate @ 15 ft of Head (Maximum)37 gpm
  • Impeller DesignSemi-Open
  • IncludesComplete Pump with Mounting Base. No Motor or Drive Couplers. Includes Manual
  • Maximum Media Temperature200 Degrees F
  • Overall Height6.38 in
  • Overall Width5.75 in
  • Pumping ApplicationAggressive Liquid Applications, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Purpose Pumping, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Transfer of Liquids, Utility, Water Circulation
  • Seal TypeMechanical Carbon on Ceramic
  • Specific Gravity (Maximum)1
  • Wetted MaterialBuna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
  • Pump Housing Material Cast Iron
  • Flow Rate @ 10 ft of Head (Maximum) 41 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 25 gpm
  • Maximum Feet of Head 44 ft
  • Intake Type NPT
  • Compatible Discharge Pipe Size 3/4 in
  • Priming Manual
  • Best Efficiency Flow 30 gpm
  • Compatible with Media Type Non-Abrasive Liquids, Non-Flammable Liquids
  • Feet of Head (Minimum) 10 ft
  • Minimum Flow Rate 10 gpm
  • For Use With Potable Systems No
  • Impeller Material Cast-Iron
  • Manufacturer Warranty Length 1 yr
  • Minimum Media Temperature 40 Degrees F
  • Overall Length 6.63 in
  • Phase Single
  • Seal Material Buna-N
  • Shaft Material Stainless Steel
  • System Pressure (Maximum) 19 psi
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories