!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PEDESTAL PUMP, SIZED FOR 1 1/2 HORSEPOWER, 67 MAXIMUM FT OF HEAD, 5/8 IN SHAFT OUT DIAMETER, BRASS

PEDESTAL PUMP, SIZED FOR 1 1/2 HORSEPOWER, 67 MAXIMUM FT OF HEAD, 5/8 IN SHAFT OUT DIAMETER, BRASS

DAYTON

PEDESTAL PUMP, SIZED FOR 1 1/2 HORSEPOWER, 67 MAXIMUM FT OF HEAD, 5/8 IN SHAFT OUT DIAMETER, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEDESTAL PUMP, SIZED FOR 1 1/2 HORSEPOWER, 67 MAXIMUM FT OF HEAD, 5/8 IN SHAFT OUT DIAMETER, BRASS

PEDESTAL PUMP, SIZED FOR 1 1/2 HORSEPOWER, 67 MAXIMUM FT OF HEAD, 5/8 IN SHAFT OUT DIAMETER, BRASS

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $743.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2ZWY5
  • Mfr. Model # 2ZWY5
  • UNSPSC # 40151716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.4 lbs

Technical Specs

  • ItemPedestal Pump
  • Sized for Horsepower1 1/2 hp
  • Flow Rate @ 20 ft of Head (Maximum)104 gpm
  • Flow Rate @ 40 ft of Head (Maximum)81 gpm
  • Discharge TypeNPT
  • Compatible Intake Pipe Size1 1/2 in
  • Shaft Outside Diameter5/8 in
  • NPSHr200 psi
  • Best Efficiency Head44 ft
  • Duty CycleContinuous
  • Maximum Flow Rate115 gpm
  • Flow Rate @ 15 ft of Head (Maximum)110 gpm
  • For Use With Potable SystemsNot for Use With Potable Systems
  • Impeller MaterialBronze
  • Manufacturer Warranty Length1 yr
  • Minimum Media Temperature40 Degrees F
  • Overall Length6.75 in
  • PhaseThree
  • Seal MaterialBuna-N
  • Shaft Material304 Stainless Steel
  • System Pressure (Maximum)29 psi
  • Pump Housing Material Bronze
  • Flow Rate @ 10 ft of Head (Maximum) 115 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 94 gpm
  • Maximum Feet of Head 67 ft
  • Intake Type NPT
  • Compatible Discharge Pipe Size 1 1/4 in
  • Priming Manual
  • Best Efficiency Flow 72 gpm
  • Compatible with Media Type Non-Abrasive Liquids, Non-Flammable Liquids
  • Feet of Head (Minimum) 10 ft
  • Minimum Flow Rate 40 gpm
  • Flow Rate @ 50 ft of Head (Maximum) 64 gpm
  • Impeller Design Semi-Open
  • Includes Mounting Base
  • Maximum Media Temperature 200 Degrees F
  • Overall Height 6.75 in
  • Overall Width 7.25 in
  • Pumping Application Aggressive Liquid Applications, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Purpose Pumping, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Transfer of Liquids, Utility, Water Circulation
  • Seal Type Mechanical
  • Specific Gravity (Maximum) 1
  • Wetted Material Brass, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list