!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE GAUGE, BOTTOM MOUNT, 0-400 PSI/KPA, 1/4 IN MNPT, 4 1/2 IN, STAINLESS STEEL

PRESSURE GAUGE, BOTTOM MOUNT, 0-400 PSI/KPA, 1/4 IN MNPT, 4 1/2 IN, STAINLESS STEEL

WINTERS

PRESSURE GAUGE, BOTTOM MOUNT, 0-400 PSI/KPA, 1/4 IN MNPT, 4 1/2 IN, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE, BOTTOM MOUNT, 0-400 PSI/KPA, 1/4 IN MNPT, 4 1/2 IN, STAINLESS STEEL

PRESSURE GAUGE, BOTTOM MOUNT, 0-400 PSI/KPA, 1/4 IN MNPT, 4 1/2 IN, STAINLESS STEEL

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WNRPCT327
  • Mfr. Model # PCT327
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

This bottom mount pressure gauge is for most commercial air, water, and steam service. It comes standard with a recalibration screw and has +/-1% accuracy. This stainless steel gauge features a 0-400 PSI/KPA pressure range, a -40 Degrees C to 93 Degrees C temperature range, a 1/4-inch MNPT connection, and a 4 1/2-inch dial.

Technical Specs

  • ItemIndustrial Pressure Gauge
  • Accuracy+/-1.0%
  • Process Connection TypeNPT
  • Lens MaterialAcrylic
  • Field FillableNo
  • Case ColourMetallic
  • Primary Pressure Range0 to 400
  • Vibration ResistanceNone
  • Pressure Gauge TypeHVAC Dial Pressure Gauge
  • Gauge Case LiquidNone
  • Compatible Process MediaAir, Steam, Water
  • Sensor MaterialPhosphor Bronze
  • SeriesPCT
  • Primary Scale Unitspsi
  • Ambient Operating Temperature Range-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
  • Blowout Safety BackNo
  • Case Depth1.18 in
  • Cleaned for Oxygen ServiceNo
  • Freeze Resistant MovementNo
  • Includes Calibration CertificateNo
  • Includes Vent PlugNo
  • Movement MaterialBrass
  • Over-Pressure Limit25%
  • Pointer MaterialAluminum
  • Process Temperature Range-40 Degrees to 200 Degrees F
  • Scale TypeDual
  • Secondary Scale UnitskPa
  • StandardsASME, CRN
  • Nominal Dial Size 4 1/2 in
  • Gauge Case Material 304 Stainless Steel
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Process Connection Location Bottom
  • IP/NEMA Rating IP52
  • Dry Dampening Feature None
  • Dial Colour White
  • Liquid-Filled Case No
  • Panel-Mountable No
  • Socket Material Brass
  • Accuracy Grade ASME B40.100 Grade 1A
  • Application Commercial
  • Accuracy Scale Full Scale
  • Bezel Material 304 Stainless Steel
  • Case Construction Welded Joint
  • Case Diameter 4.92 in
  • Dial Face Material Aluminum
  • Hazardous Location Rating Not Rated
  • Includes Mounting Hardware No
  • Manufacturer Warranty Length 5 yr
  • Non-Sparking No
  • Pointer Colour Black
  • Pressure Range Type Pressure
  • Removable Bezel No
  • Secondary Pressure Range 0 to 2,800
  • Sensor Type Bourdon Tube
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list