!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAVEMENT STRIPING PAINT,PARKNGLOT YELLOW

PAVEMENT STRIPING PAINT,PARKNGLOT YELLOW

KRYLON INDUSTRIAL

PAVEMENT STRIPING PAINT,PARKNGLOT YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAVEMENT STRIPING PAINT,PARKNGLOT YELLOW

PAVEMENT STRIPING PAINT,PARKNGLOT YELLOW

KRYLON INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYK41132920-16
  • Mfr. Model # K41132920-16
  • UNSPSC # 31211502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.222 lbs

Technical Specs

  • ItemTraffic Zone Marking Paint
  • Product TypeStriping Paint
  • Colour FamilyYellows
  • Surface MaterialConcrete, Masonry
  • FormulationWater
  • Container Size1 gal
  • Compatible EquipmentStriping and Marking Machines
  • Application MethodAirless Spray, Brush, Roller
  • Dry Time30 min to 1 hr
  • Exposure ConditionsInterior/Exterior
  • FlammabilityFlammable
  • Minimum Application Temperature50 Degrees F
  • Paint CollectionPermanent Striping & Marking Paint
  • Resin MaterialAcrylic
  • StandardsU.S. Bureau of Public Roads colors
  • VOC ContentLess Than 95 g/L
  • Permanence Semi-Permanent
  • Paint Base Type Water
  • Paint Dispensing Style Pour
  • Application Traffic Zone
  • Colour Parking Lot Yellow
  • Coverage Area 350 Linear ft/gal (4 in Stripe)
  • VOC Content Weight Percentage 79%
  • Cleaning Method Soap and Water
  • Dry Time Tack Free 16 min
  • Features Excellent Bleed Retention, Fast Drying
  • Line Striping Aerosol Yes
  • Paint and Primer Application Method Airless Spray, Brush, Roller, Spray
  • Paint Colour Family Yellows
  • Sheen Flat
  • Use Location Exterior
  • Washable Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories