!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS INFRARED PATIO HEATER, NATURAL GAS, 34,000 BTUH HEATING CAPACITY INPUT, 8X8 FT, SILVER

GAS INFRARED PATIO HEATER, NATURAL GAS, 34,000 BTUH HEATING CAPACITY INPUT, 8X8 FT, SILVER

RE-VERBER-RAY

GAS INFRARED PATIO HEATER, NATURAL GAS, 34,000 BTUH HEATING CAPACITY INPUT, 8X8 FT, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS INFRARED PATIO HEATER, NATURAL GAS, 34,000 BTUH HEATING CAPACITY INPUT, 8X8 FT, SILVER

GAS INFRARED PATIO HEATER, NATURAL GAS, 34,000 BTUH HEATING CAPACITY INPUT, 8X8 FT, SILVER

RE-VERBER-RAY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,266.28 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRTDSCS34NSS
  • Mfr. Model # DSCS-34N-SS
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Product Details

This gas infrared patio heater includes mounting brackets, and is made of stainless steel. It is silver-coloured and features constructed with water-resistant electrical components, wind and rain protected design with grille and measures 9 inch width, 10⅞ inch height, 48⅜ inch depth. This gas infrared patio heater is ceiling/wall mountable, a stainless steel finish, and has infrared heating.

Technical Specs

  • ItemGas Infrared Patio Heater
  • Heating Capacity Input34,000 BtuH
  • Heating Area81 sq ft
  • Ignition TypeDirect Spark
  • Overall Width9 in
  • FeaturesConstructed With Water-Resistant Electrical Components, Wind And Rain Protected Design With Grille
  • For Use Indoors/OutdoorsOutdoor Only
  • Heat Output34,000 BtuH
  • Heating MethodInfrared
  • Housing MaterialStainless Steel
  • Mounting Height8 to 12 ft
  • Mounting TypeSurface
  • IncludesMounting Brackets
  • Fuel Type Natural Gas
  • Heat Pattern 18 ft
  • Housing Colour Silver
  • Overall Height 10 7/8 in
  • Overall Depth 48 3/8 in
  • Floor Coverage @ Minimum Mounting Height 8 x 8 ft
  • Fuel Consumption 0.327 thm/hr
  • Heater Voltage 24V AC
  • Housing Finish Stainless Steel
  • Min. Mounting Height 8 ft
  • Mounting Location Ceiling, Wall
  • Venting Vent-Free
  • Standards CSA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list