!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANING PASTE, NON ABRASIVE, YELLOW, 340 GRAM, CARNAUBA WAX, 6 UNITS

CLEANING PASTE, NON ABRASIVE, YELLOW, 340 GRAM, CARNAUBA WAX, 6 UNITS

MOTHERS

CLEANING PASTE, NON ABRASIVE, YELLOW, 340 GRAM, CARNAUBA WAX, 6 UNITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANING PASTE, NON ABRASIVE, YELLOW, 340 GRAM, CARNAUBA WAX, 6 UNITS

CLEANING PASTE, NON ABRASIVE, YELLOW, 340 GRAM, CARNAUBA WAX, 6 UNITS

MOTHERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.45 / EACH

EHC: EHC :
Min Qty 6 = $200.70

Compliance and Restrictions

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTH35550
  • Mfr. Model # 35550
  • UNSPSC # 15111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.8 lbs

Product Details

This yellow-coloured car cleaning paste is formulated to shine and protect, adding richness and depth to the look of vehicle paint coats. It is comprised of less than 45% volatile organic compounds, making it safer for use. This carnauba wax-based paste is sold in units of six 340-gram containers.

Technical Specs

  • ItemGold Brazilian Carnauba Cleaner Wax
  • ColourYellow
  • Container Size 340 g
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories