!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PARTS WASHER CLEANER, WATER, GREASE/OIL/RESINS, FOR METALS MATERIAL GROUP, METALS, PAIL

PARTS WASHER CLEANER, WATER, GREASE/OIL/RESINS, FOR METALS MATERIAL GROUP, METALS, PAIL

CRC

PARTS WASHER CLEANER, WATER, GREASE/OIL/RESINS, FOR METALS MATERIAL GROUP, METALS, PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARTS WASHER CLEANER, WATER, GREASE/OIL/RESINS, FOR METALS MATERIAL GROUP, METALS, PAIL

PARTS WASHER CLEANER, WATER, GREASE/OIL/RESINS, FOR METALS MATERIAL GROUP, METALS, PAIL

CRC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $406.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRC14722
  • Mfr. Model # 14722
  • UNSPSC # 47131828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Product Details

This SW-8 Aircraft and Weapons series parts washer cleaner is clear and meets the standards for NSF, SCAQMD, Mil-PRF=29602A, Douglas CSD No. 1, D6-17487 Revision N, D6-17487 ReVolt p, AMS 1526 B.

Technical Specs

  • ItemParts Washer Cleaner
  • RemovesGrease, Oil, Resin
  • Flash Point230 Degrees F
  • Ready to Use/ConcentratedReady to Use
  • Minimum Operating Temperature105 Degrees F
  • StandardsNSF, SCAQMD Certified, Mil-PRF=29602A, Douglas CSD No. 1, D6-17487 Revision N, D6-17487 Rev p, AMS 1526 B
  • Cleaner TypeDegreaser
  • Contains MicrobesDoes Not Contain Microbes
  • For Washer TypeMicrobial Parts Washers
  • Maximum Operating Temperature115 Degrees F
  • PropertiesBiodegradable, No VOC, Non-Corrosive, Nonflammable, pH Neutral
  • VOC Content Weight Percentage0.969
  • Base Type Water
  • For Material Type Metals
  • Container Size 5 gal
  • Product Form Liquid
  • Container Type Pail
  • Chemical Type Siporpylene Glycol Methyl Ether, Surfactant Blend, Water
  • Colour Clear
  • Flammability Nonflammable
  • Fragrance Mild
  • NSF Rating A1
  • Series SW-8 Aircraft and Weapons
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list