!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TYPE B CAM LOCK, MAX 70 ° F/150 PSI, 3" THREAD, COUPLING/FITTING 3 IN, 316 STAINLESS STEEL/NITRILE

TYPE B CAM LOCK, MAX 70 ° F/150 PSI, 3" THREAD, COUPLING/FITTING 3 IN, 316 STAINLESS STEEL/NITRILE

GREENLINE HOSE & FITTINGS

TYPE B CAM LOCK, MAX 70 ° F/150 PSI, 3" THREAD, COUPLING/FITTING 3 IN, 316 STAINLESS STEEL/NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TYPE B CAM LOCK, MAX 70 ° F/150 PSI, 3" THREAD, COUPLING/FITTING 3 IN, 316 STAINLESS STEEL/NITRILE

TYPE B CAM LOCK, MAX 70 ° F/150 PSI, 3" THREAD, COUPLING/FITTING 3 IN, 316 STAINLESS STEEL/NITRILE

GREENLINE HOSE & FITTINGS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GREG65SSB300
  • Mfr. Model # G65SSB-300
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.452 lbs

Product Details

This cam-lock Type B connection is NPT. This 316 stainless steel cam-lock has a nitrile temperature-extreme-resistant gasket for extra strength. Its thread is 3". The coupling and hose fitting sizes are each three inches. It has a maximum working pressure of 150 PSI at 70 Degrees F.

Technical Specs

  • ItemCam Lock
  • Body Material316 Stainless Steel
  • Coupling Size3 in
  • Connection TypeNPT
  • Max. Working Pressure @ 70 F150 psi
  • Includes Locking ArmLocking Arm Included
  • StandardsA-A-59326B
  • Coupling Component Socket
  • Coupling Type Type B
  • Hose Fitting Gender Male
  • Hose Fitting Size 3 in
  • Gasket Material Nitrile
  • Thread Size 3 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list