!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPR KIT, BLACK, M, PC, 30 IN BREATHING TUBE, LISO2 BATTERY, 8 HOURS, NIOSH

PAPR KIT, BLACK, M, PC, 30 IN BREATHING TUBE, LISO2 BATTERY, 8 HOURS, NIOSH

MSA

PAPR KIT, BLACK, M, PC, 30 IN BREATHING TUBE, LISO2 BATTERY, 8 HOURS, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPR KIT, BLACK, M, PC, 30 IN BREATHING TUBE, LISO2 BATTERY, 8 HOURS, NIOSH

PAPR KIT, BLACK, M, PC, 30 IN BREATHING TUBE, LISO2 BATTERY, 8 HOURS, NIOSH

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,670.28 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Alberta .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSAB60141030
  • Mfr. Model # B-60141-030
  • UNSPSC # 46182007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This C420 responder medium PAPR kit with 30 inches breathing tube has a polycarbonate lens and comes in black. It has the face-mask head gear and meets the CBRN NIOSH standard. The PAPR kit has an operating temperature ranging from 32 to 100 degrees Fahrenheit and a LiSO2 battery that last up to eight hours. It includes a blower, belt, and airflow indicator.

Technical Specs

  • ItemPAPR System
  • Headgear TypeFace Mask
  • StandardsNIOSH, CBRN
  • Maximum Operating Temperature32 Degrees F and 100 Degrees F (0 Degrees C and 37.7 Degrees C)
  • Blower MountMask Mount
  • FeaturesFiltered Airflow, The Belt Mounted Responder Cbrn Papr Is Ideal for First Responders, Military, and Special Ops Personnel Who Requirennon Idlh Respiratory Protection for Up to 8 Hours, The Unit Offers A Choice of Two Msa Gas Mask Cbrn Facepiece and Three Proprietary Cartridges Designed for Cbrn, Particulate and Poisonous Gases or Vapors, The Unit'S Constant Airflow Helps A User Stay Physically Alert and Focused, While Also Preventing Fogging In The Facepiece, Batteries Can Be Hot Swapped and The Blower'S Emi Shield Ensures There Is No Interference With Radio Communications
  • Includes BatteryYes
  • Battery Run Time8 hr
  • Includes BlowerYes
  • Includes CartridgesNo
  • IncludesBlower, Belt, Airflow Indicator, 30 in Breathing Tube, Battery
  • SizeM
  • ColourBlack
  • NIOSH Rating CBRN
  • System Type PAPR
  • Number of Suspension Points 0
  • Minimum Operating Temperature 32 Degrees F and 100 Degrees F (0 Degrees C and 37.7 Degrees C)
  • Lens Material Polycarbonate
  • Series Ultra Elite
  • Battery Type Lithium Sulfur Dioxide
  • Battery Chemistry Lithium Sulfur Dioxide
  • Includes Breathing Tube Yes
  • Includes Headgear No
  • Intrinsically Safe No
  • Application Fire Service
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Alberta .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list