!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEALTHCARE PAPR KIT, VERSAFLO, M/L, RECHARGEABLE, LI-ION, 10 TO 12 HOURS, NIOSH

HEALTHCARE PAPR KIT, VERSAFLO, M/L, RECHARGEABLE, LI-ION, 10 TO 12 HOURS, NIOSH

VERSAFLO

HEALTHCARE PAPR KIT, VERSAFLO, M/L, RECHARGEABLE, LI-ION, 10 TO 12 HOURS, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEALTHCARE PAPR KIT, VERSAFLO, M/L, RECHARGEABLE, LI-ION, 10 TO 12 HOURS, NIOSH

HEALTHCARE PAPR KIT, VERSAFLO, M/L, RECHARGEABLE, LI-ION, 10 TO 12 HOURS, NIOSH

VERSAFLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,634.12 / each

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMTR300NPLUSHKL
  • Mfr. Model # TR 300N+ HKL
  • UNSPSC # 46182004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.056 lbs

Product Details

This Versaflo medium/large healthcare PAPR kit includes an S-133L-5 headcover, BT-32 length-adjusting breathing tube with cover, TR-302N+ PAPR unit, easy clean belt, battery charger kit, HE filter, pre-filter, and airflow indicator. It comes in beige and meets the NIOSH standard. The kit has a belt-mounted blower and a rechargeable high-capacity lithium-ion battery that lasts up to 10 to 12 hours.

Technical Specs

  • ItemPAPR System Kit
  • System TypePAPR System
  • SuspensionIntegrated
  • Maximum Operating Temperature50 Degrees C
  • SeriesVersaflo
  • Battery TypeHigh Capacity Lithium Ion - Rechargeable
  • Battery ChemistryLithium Ion
  • Includes Breathing TubeYes
  • Includes HeadgearYes
  • Intrinsically SafeNo
  • ApplicationPharmaceutical
  • Headgear Type Hood
  • Standards NIOSH Approved
  • Suspension Adjustment Type Integrated
  • Blower Mount Belt-Mount
  • Includes Battery Yes
  • Battery Run Time 10 to 12 hr
  • Includes Blower Yes
  • Includes Cartridges Yes
  • Includes Airflow Indicator, Battery Charger Kit, Carrying Bag, Easy Clean Belt, HE Filters, Head Cover, High Capacity Battery, Length Adjusting Breathing Tube with Breathing Tube Cover, PAPR Unit, Prefilter
  • Size M/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list