!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPR ASSEMBLY, UNIVERSAL, BACK-MOUNTED, HIGH-CAPACITY, LI-ION, 10 TO 12 HOURS, NIOSH

PAPR ASSEMBLY, UNIVERSAL, BACK-MOUNTED, HIGH-CAPACITY, LI-ION, 10 TO 12 HOURS, NIOSH

VERSAFLO

PAPR ASSEMBLY, UNIVERSAL, BACK-MOUNTED, HIGH-CAPACITY, LI-ION, 10 TO 12 HOURS, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPR ASSEMBLY, UNIVERSAL, BACK-MOUNTED, HIGH-CAPACITY, LI-ION, 10 TO 12 HOURS, NIOSH

PAPR ASSEMBLY, UNIVERSAL, BACK-MOUNTED, HIGH-CAPACITY, LI-ION, 10 TO 12 HOURS, NIOSH

VERSAFLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,658.06 / each

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMTR304NPLUS
  • Mfr. Model # TR 304N+
  • UNSPSC # 46182004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.667 lbs

Product Details

This Versaflo universal powered air-purifying respirator assembly comes in beige and meets the NIOSH standard. It has a back-mounted breathing tube, belt-mounted blower, and a rechargeable high-capacity lithium-ion battery that lasts up to 10 to 12 hours. The general-purpose kit includes an easy clean belt, filter cover, high-efficiency particulate filter, and an airflow indicator.

Technical Specs

  • ItemPAPR Assembly
  • StandardsNIOSH Approved
  • For Use With3M(TM) Versaflo(TM) TR-800 Series Powered Air Purifying Respirator
  • Includes BatteryYes
  • Battery Run Time6 hr
  • Includes BlowerYes
  • Includes CartridgesYes
  • IncludesBlower, Easy Clean Belt, Filter Cover, HE Particulate Filter, Lithium Ion Battery
  • SizeUniversal
  • ColourBeige
  • System Type PAPR System
  • Blower Mount Belt-Mount
  • Series Versaflo
  • Battery Type Lithium-Ion
  • Battery Chemistry Lithium Ion
  • Includes Breathing Tube No
  • Includes Headgear No
  • Intrinsically Safe No
  • Application General Purpose
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list