!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPR UNIT, BELT-MOUNT, ECONOMY BATTERY, 6 HOURS, 7½X2X6½ IN, NIOSH

PAPR UNIT, BELT-MOUNT, ECONOMY BATTERY, 6 HOURS, 7½X2X6½ IN, NIOSH

VERSAFLO

PAPR UNIT, BELT-MOUNT, ECONOMY BATTERY, 6 HOURS, 7½X2X6½ IN, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPR UNIT, BELT-MOUNT, ECONOMY BATTERY, 6 HOURS, 7½X2X6½ IN, NIOSH

PAPR UNIT, BELT-MOUNT, ECONOMY BATTERY, 6 HOURS, 7½X2X6½ IN, NIOSH

VERSAFLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $989.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMTR302NPLUS
  • Mfr. Model # TR 302N+
  • UNSPSC # 46182004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.605 lbs

Product Details

This Versaflo powered air-purifying respirator unit comes in beige and measures 7 1/2 length x 2 width x 6 1/2 inches height. It has a back-mounted breathing tube, belt-mounted blower, head cover with suspension, and an economy lithium-ion battery that lasts up to six hours. The lightweight powered air-purifying respirator unit meets the NIOSH standard.

Technical Specs

  • ItemPAPR Assembly
  • StandardsNIOSH Approved
  • For Use With3M(TM) Versaflo(TM) PAPR Unit TR-302N+
  • Includes BatteryNo
  • Includes BlowerYes
  • Includes CartridgesNo
  • IncludesAir Flow Indicator, Filter Cover, PAPR Unit
  • Size7-1/2 in x 6-1/2 in x 2 in
  • System Type PAPR System
  • Blower Mount Belt-Mount
  • Series Versaflo
  • Battery Type Lithium
  • Includes Breathing Tube No
  • Includes Headgear No
  • Intrinsically Safe No
  • Application General Purpose
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list