!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SELECT SERIES PAPER TOWELS SHEET, WHITE, PAPER, 2 PLY, 16 PK

SELECT SERIES PAPER TOWELS SHEET, WHITE, PAPER, 2 PLY, 16 PK

CASCADES PRO

SELECT SERIES PAPER TOWELS SHEET, WHITE, PAPER, 2 PLY, 16 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELECT SERIES PAPER TOWELS SHEET, WHITE, PAPER, 2 PLY, 16 PK

SELECT SERIES PAPER TOWELS SHEET, WHITE, PAPER, 2 PLY, 16 PK

CASCADES PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.12 / CASE of 16

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTGH170
  • Mfr. Model # H170
  • UNSPSC # 14111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.5 lbs

Product Details

This white Select series paper towels sheet is made of paper, features 100% recycled fibre, one at-a-time dispensing to minimize waste and cross contamination, quick absorption, sustainable and cost-wise solution connection. Plus it is compatible with manufacturer model/part number(s) C360.

Technical Specs

  • ItemPaper Towels Sheet
  • Product SeriesSelect(R)
  • Ply1
  • Sheet Width9 1/8 in
  • Folded Width9 1/8 in
  • Number of Sheets250
  • MaterialPaper
  • Sheet Size9 in x 9 29/64 in
  • Paper Towel Type Multifold
  • Colour White
  • Proprietary/Universal Universal
  • Sheet Length 10 1/4 in
  • Folded Length 3 11/64
  • Compatible Mfg. Model Number C360
  • Features 100% Recycled Fibre, One at-a-time Dispensing To Minimize Waste and Cross Contamination, Quick Absorption, Sustainable and Cost-Wise Solution
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: Green Seal(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list