!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPER TOWEL SHEETS, WHITE, 7¾ X 12½ IN SHEET, 175 SHEETS, 1 PLY, 25 PK

PAPER TOWEL SHEETS, WHITE, 7¾ X 12½ IN SHEET, 175 SHEETS, 1 PLY, 25 PK

KIMBERLY-CLARK

PAPER TOWEL SHEETS, WHITE, 7¾ X 12½ IN SHEET, 175 SHEETS, 1 PLY, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPER TOWEL SHEETS, WHITE, 7¾ X 12½ IN SHEET, 175 SHEETS, 1 PLY, 25 PK

PAPER TOWEL SHEETS, WHITE, 7¾ X 12½ IN SHEET, 175 SHEETS, 1 PLY, 25 PK

KIMBERLY-CLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $92.31 / CASE of 25

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB01960
  • Mfr. Model # 01960
  • UNSPSC # 14111703
  • CATALOGUE PAGE # 763
  • Shipping Weight 15.54 lbs

Product Details

These Scott Pro Scottfold multifold paper towel sheets are made of one-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content which meets the Forest Stewardship Council and ECOLOGO certifications. It comes in white and measures 12 1/2 length x 7 3/4 inches width. The universal paper towel sheets come in 25 packs per unit with 175 sheets in each pack.

Technical Specs

  • ItemPaper Towel Sheets
  • Product SeriesScott Pro Scottfold
  • Ply1
  • Sheet Width7 3/4 in
  • Folded Width3 1/4 in
  • Number of Sheets175
  • MaterialPaper
  • Paper Towel Type Multifold
  • Colour White
  • Proprietary/Universal Universal
  • Sheet Length 12 1/2 in
  • Folded Length 12 1/2 in
  • Compatible Mfg. Model Number 09215, 39711, 39712
  • Sheet Size 7 3/4 in x 12 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 40% Post-Consumer Recycled Content, Product Contains a Minimum of 50% Pre-Consumer Recycled Content
    Green Certification or Other Recognition: Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list