!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPER TOWEL SHEETS, WHITE, SHEET SIZE 8⅝ X 9½ IN, 175 SHEETS, 1 PLY, 16 PK

PAPER TOWEL SHEETS, WHITE, SHEET SIZE 8⅝ X 9½ IN, 175 SHEETS, 1 PLY, 16 PK

GRAINGER

PAPER TOWEL SHEETS, WHITE, SHEET SIZE 8⅝ X 9½ IN, 175 SHEETS, 1 PLY, 16 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPER TOWEL SHEETS, WHITE, SHEET SIZE 8⅝ X 9½ IN, 175 SHEETS, 1 PLY, 16 PK

PAPER TOWEL SHEETS, WHITE, SHEET SIZE 8⅝ X 9½ IN, 175 SHEETS, 1 PLY, 16 PK

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.89 / PKG of 16

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG60FG16
  • Mfr. Model # 60FG16
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.7 lbs

Product Details

These multifold paper towel sheets are made of one-ply paper. It comes in white and measures 9 1/2 length x 8 5/8 inches width. The universal paper towel sheets come in 16 packs per unit with 175 sheets in each pack.

Technical Specs

  • ItemPaper Towels Sheet
  • ColourWhite
  • Proprietary/UniversalUniversal
  • Sheet Length9 1/2 in
  • Folded Length8 5/8 in
  • MaterialPaper
  • Sheet Size8 5/8 in x 9 1/2 in
  • Paper Towel Type Multifold
  • Ply 1
  • Sheet Width 8 5/8 in
  • Folded Width 3 5/8 in
  • Number of Sheets 175
  • Features Through-Air-Dried
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list