!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASCADES PRO SELECT SERIES PAPER TOWEL ROLL, WHITE, RECYCLED PAPER, 12 PK

CASCADES PRO SELECT SERIES PAPER TOWEL ROLL, WHITE, RECYCLED PAPER, 12 PK

CASCADES PRO

CASCADES PRO SELECT SERIES PAPER TOWEL ROLL, WHITE, RECYCLED PAPER, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASCADES PRO SELECT SERIES PAPER TOWEL ROLL, WHITE, RECYCLED PAPER, 12 PK

CASCADES PRO SELECT SERIES PAPER TOWEL ROLL, WHITE, RECYCLED PAPER, 12 PK

CASCADES PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.80 / CASE of 12

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTGK250
  • Mfr. Model # K250
  • UNSPSC # 14111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.9 lbs

Product Details

This white Cascades PRO Select series paper towel roll is made of recycled paper, features 100% recycled with a minimum of 50% post-consumer material, cost wise solution, long-lasting roll, safe for plumbing, septic systems.

Technical Specs

  • ItemPaper Towel Roll
  • Roll Width5 1/2 in
  • Sheet Length8 ft
  • Paper Towel TypePerforated Roll
  • Ply2
  • Proprietary/UniversalUniversal
  • MaterialRecycled Paper
  • Sheet Size8 in x 11 in
  • Colour White
  • Roll Length 250 ft
  • Core Dia. 1 5/8 in
  • Number of Sheets 250
  • Product Series Cascades PRO Select
  • Features 100% Recycled with a Minimum of 50% Post-Consumer Material, Cost Wise Solution, Long-Lasting Roll, Safe for Plumbing, Septic Systems
  • Roll Dia. 5 1/2 in
  • Sheet Width 11 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains 100% Recycled Fibers
    Green Certification or Other Recognition: Green Seal(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list