!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPER TOWEL ROLL, STANDARD, 1-PLY, WHITE, 1050 FT X 7½ IN, PROPRIETARY, 6 PK

PAPER TOWEL ROLL, STANDARD, 1-PLY, WHITE, 1050 FT X 7½ IN, PROPRIETARY, 6 PK

CASCADES PRO

PAPER TOWEL ROLL, STANDARD, 1-PLY, WHITE, 1050 FT X 7½ IN, PROPRIETARY, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPER TOWEL ROLL, STANDARD, 1-PLY, WHITE, 1050 FT X 7½ IN, PROPRIETARY, 6 PK

PAPER TOWEL ROLL, STANDARD, 1-PLY, WHITE, 1050 FT X 7½ IN, PROPRIETARY, 6 PK

CASCADES PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $124.53 / CASE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTGT220
  • Mfr. Model # T220
  • UNSPSC # 14111703
  • CATALOGUE PAGE # 764
  • Shipping Weight 29.0 lbs

Product Details

This Perform standard paper towel roll is made of one-ply paper with 100% recycled fibre and 50% post-consumer material which exceeds the EPA Comprehensive Procurement Guidelines and meets ECOLOGO, Green Seal, UL, and Green-e certifications. It comes in white and measures 1050 feet length x 7 1/2 inches width. The continuous proprietary paper towel comes in six packs per unit.

Technical Specs

  • ItemPaper Towel Roll
  • Roll Width8 in
  • Sheet LengthContinuous
  • Paper Towel TypeStandard Roll
  • Ply1
  • Proprietary/UniversalProprietary
  • Features100% Recycled with a Minimum of 50% Post-Consumer Material, Cost Wise Solution, Long-Lasting Roll, Safe for Plumbing, Septic Systems
  • Roll Dia.8 in
  • Sheet Width7 1/2 in
  • Colour White
  • Roll Length 1,050 ft
  • Core Dia. 1 7/8 in
  • Number of Sheets Continuous
  • Product Series Cascades PRO Select
  • Compatible Mfg. Model Number C340, C345, C350, C355
  • Material Recycled Paper
  • Sheet Size 7 1/5 in x 1,050 ft
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list