!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPER TOWEL ROLL, CENTRE PULL, 2-PLY, WHITE, 550 FT X 7⅜ IN, UNIVERSAL, 6 PK

PAPER TOWEL ROLL, CENTRE PULL, 2-PLY, WHITE, 550 FT X 7⅜ IN, UNIVERSAL, 6 PK

CASCADES PRO

PAPER TOWEL ROLL, CENTRE PULL, 2-PLY, WHITE, 550 FT X 7⅜ IN, UNIVERSAL, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PAPER TOWEL ROLL, CENTRE PULL, 2-PLY, WHITE, 550 FT X 7⅜ IN, UNIVERSAL, 6 PK

PAPER TOWEL ROLL, CENTRE PULL, 2-PLY, WHITE, 550 FT X 7⅜ IN, UNIVERSAL, 6 PK

CASCADES PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.03 / CASE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTGH150
  • Mfr. Model # H153
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.21 lbs

Product Details

This centre pull paper towel roll is made of two-ply paper with 100% recycled fibres and a minimum of 50% post-consumer content which meets the Green Seal certification. It comes in white and measures 550 feet length x 7 3/8 inches width with a 2 1/4 inches core diameter. The universal paper towel comes in six packs per unit with 600 sheets in each pack.

Technical Specs

  • ItemPaper Towel Roll
  • Roll Width7 19/64 in
  • Sheet Length11 ft
  • Paper Towel TypeCentre Pull
  • Ply2
  • Proprietary/UniversalUniversal
  • Features100% Recycled with a Minimum of 50% Post-Consumer Material, Cost Wise Solution, Long-Lasting Roll, Safe for Plumbing, Septic Systems
  • Roll Dia.8 13/32 in
  • Sheet Width7 19/64 in
  • Colour White
  • Roll Length 600 ft
  • Core Dia. 2 1/4 in
  • Number of Sheets 600
  • Product Series Cascades PRO Select
  • Compatible Mfg. Model Number DH09
  • Material Recycled Paper
  • Sheet Size 7 3/8 in x 10 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list