This hardwound paper towel roll is made of one-ply paper with a minimum of 50% post-consumer recycled content which meets the Green Seal certification. It comes in white and measures 1000 feet length x 7 7/8 inches width with a two-inch core diameter. The continuous universal paper towel roll comes in six packs per unit.
Technical Specs
ItemPaper Towel Roll
ColourWhite
Roll Width7 7/8 in
Sheet LengthContinuous
Roll Dia.8 1/4 in
Core Dia.2 in
Ply1
MaterialPaper
Paper Towel TypeHardwound
Product SeriesGRAINGER
Sheet Width7 7/8 in
Sheet SizeContinuous
Roll Length1,000 ft
Number of SheetsContinuous
Proprietary/UniversalUniversal
Compatible Grainger Part Number12G820, 4TE15
Country of OriginUnited States
(subject to change)
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content Green Certification or Other Recognition: Green Seal(R) Certified