!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPER TOWEL DISPENSER, JUMBO ROLL, 11 IN TOWEL WIDTH, STAINLESS STEEL, SILVER

PAPER TOWEL DISPENSER, JUMBO ROLL, 11 IN TOWEL WIDTH, STAINLESS STEEL, SILVER

FROST

PAPER TOWEL DISPENSER, JUMBO ROLL, 11 IN TOWEL WIDTH, STAINLESS STEEL, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPER TOWEL DISPENSER, JUMBO ROLL, 11 IN TOWEL WIDTH, STAINLESS STEEL, SILVER

PAPER TOWEL DISPENSER, JUMBO ROLL, 11 IN TOWEL WIDTH, STAINLESS STEEL, SILVER

FROST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $413.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FST10950S
  • Mfr. Model # 109-50S
  • UNSPSC # 47131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

This paper towel dispenser holds a jumbo roll that has a width of 11 inches. It is made of stainless steel and comes in silver. The universal wall mount paper towel dispenser is push lever operated and measures 12 5/8 width x 16 5/8 height x 9 3/8 inches depth.

Technical Specs

  • ItemTowel Dispenser
  • Automatic/ManualManual
  • Proprietary/UniversalUniversal
  • Dispenser MaterialSteel
  • Core Dia.1 3/8 in
  • FinishBrushed, Epoxy Powder Coated
  • Dispenser Capacity(1) 4 in Reserve Roll, (1) Jumbo Roll
  • Dispenser Width10 4/5 in
  • Warranty1 yr
  • Ligature ResistantNo
  • Includes BatteriesNo
  • FeaturesControlled and Uniform Paper Delivery
  • Paper Towel Type Jumbo
  • Product Series Frost
  • Dispenser Operation Push
  • Paper Towel Width 8 in
  • Dispenser Colour Grey
  • Dispenser Mounting Wall
  • Dispenser Height 15 4/5 in
  • Dispenser Depth 8 3/4 in
  • Sublease Requirement Sublease Not Required
  • ADA Compliance No
  • Batteries Required No
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list