!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPER TOWEL DISPENSER, CENTRE PULL, ABS PLASTIC, SMOKE

PAPER TOWEL DISPENSER, CENTRE PULL, ABS PLASTIC, SMOKE

KIMBERLY-CLARK

PAPER TOWEL DISPENSER, CENTRE PULL, ABS PLASTIC, SMOKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPER TOWEL DISPENSER, CENTRE PULL, ABS PLASTIC, SMOKE

PAPER TOWEL DISPENSER, CENTRE PULL, ABS PLASTIC, SMOKE

KIMBERLY-CLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $125.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB09989
  • Mfr. Model # 09989
  • UNSPSC # 47131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Product Details

This Scott Essential centre pull paper towel dispenser holds a single roll. It is made of ABS Plastic and comes in smoke. The universal pull operated wall mount paper towel dispenser includes mounting hardware. It measures 10 1/4 width x 11 7/8 height x 9 1/4 inches depth.

Technical Specs

  • ItemToilet Paper Dispenser
  • Automatic/ManualManual
  • Proprietary/UniversalUniversal
  • Dispenser MaterialPlastic
  • FinishPlastic
  • Dispenser Capacity(1) Roll
  • Dispenser Width10 1/3 in
  • Compatible Mfg. Model Number01032
  • Sublease RequirementSublease Not Required
  • ADA ComplianceADA Compliant
  • Batteries RequiredBatteries Not Required
  • FeaturesEasy Loading for Fast Maintenance and Refilling
  • Paper Towel Type Centre Pull
  • Product Series Scott
  • Dispenser Operation Pull
  • Dispenser Colour Black
  • Dispenser Mounting Wall
  • Dispenser Height 11 7/8 in
  • Dispenser Depth 9 1/4 in
  • Warranty Lifetime
  • Ligature Resistant Not Ligature Resistant
  • Includes Batteries Batteries Not Included
  • Includes Mounting Hardware
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list