!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPER TOWEL DISPENSER, STANDARD CORE, 7½ IN TOWEL WIDTH, ABS PLASTIC, DK GREY

PAPER TOWEL DISPENSER, STANDARD CORE, 7½ IN TOWEL WIDTH, ABS PLASTIC, DK GREY

CASCADES PRO

PAPER TOWEL DISPENSER, STANDARD CORE, 7½ IN TOWEL WIDTH, ABS PLASTIC, DK GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPER TOWEL DISPENSER, STANDARD CORE, 7½ IN TOWEL WIDTH, ABS PLASTIC, DK GREY

PAPER TOWEL DISPENSER, STANDARD CORE, 7½ IN TOWEL WIDTH, ABS PLASTIC, DK GREY

CASCADES PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $220.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTGC350
  • Mfr. Model # C350
  • UNSPSC # 14111703
  • CATALOGUE PAGE # 764
  • Shipping Weight 11.2 lbs

Product Details

This Tandem electronic towel dispenser holds a standard core two-ply paper roll that has a width of 7 1/2 inches. It is made of ABS plastic and comes in dark grey. The proprietary motion activated wall mount paper towel dispenser complies with ADA guidelines. It measures 11 1/2 width x 16 3/4 height x 8 7/8 inches depth and includes two alkaline D-size batteries.

Technical Specs

  • ItemTowel Dispenser
  • Automatic/ManualAutomatic
  • Proprietary/UniversalProprietary
  • Dispenser MaterialABS Plastic
  • Paper Towel Width7 1/2 in
  • Dispenser ColourDark Grey
  • Dispenser MountingWall
  • Dispenser Height16 3/4 in
  • Dispenser Depth8 7/8 in
  • Sublease RequirementSublease Not Required
  • ADA ComplianceYes
  • Number of Batteries Included2
  • Battery SizeD
  • FeaturesTouchless
  • Paper Towel Type Standard Roll
  • Product Series Cascades PRO Tandem
  • Dispenser Operation Motion Activated
  • Ply 2
  • Core Dia. 1 7/8 in
  • Finish Polished
  • Dispenser Capacity (1) Roll with Stub Roll
  • Dispenser Width 11 1/2 in
  • Compatible Mfg. Model Number T110, T115, T116, T220, T225
  • Ligature Resistant No
  • Includes Batteries Yes
  • Batteries Required Yes
  • Battery Type Alkaline
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list