!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPER TOWEL DISPENSER HOUSING, STANDARD CORE, 7-1/2 IN TOWEL WIDTH, STAINLESS STEEL, SILVER

PAPER TOWEL DISPENSER HOUSING, STANDARD CORE, 7-1/2 IN TOWEL WIDTH, STAINLESS STEEL, SILVER

KIMBERLY-CLARK PROFESSIONAL

PAPER TOWEL DISPENSER HOUSING, STANDARD CORE, 7-1/2 IN TOWEL WIDTH, STAINLESS STEEL, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPER TOWEL DISPENSER HOUSING, STANDARD CORE, 7-1/2 IN TOWEL WIDTH, STAINLESS STEEL, SILVER

PAPER TOWEL DISPENSER HOUSING, STANDARD CORE, 7-1/2 IN TOWEL WIDTH, STAINLESS STEEL, SILVER

KIMBERLY-CLARK PROFESSIONAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $628.91 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB53706
  • Mfr. Model # 53706
  • UNSPSC # 47131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.8 lbs

Product Details

This Icon paper towel dispenser housing holds a standard core one-ply paper roll that has a width of 7-1/2 inches. It is made of stainless steel and comes in silver. The proprietary motion activated wall mount paper towel dispenser complies with ADA guidelines. It measures 6-1/2 inches depth x 13-1/2 inches width x 17- 29/32 inches height. This is only the Dispenser Housing. The ICON(TM) MODULE is sold separately and must be purchased for the dispenser to operate.

Technical Specs

  • ItemTowel Dispenser Housing
  • Compatible Mfg. Model Number25637, 25702, 43959, 53925, 54471
  • MaterialStainless Steel
  • ColourSilver
  • Length17 29/32 in
  • Accessory TypeDispenser Housing
  • Product Series ICON
  • Mounting Type Recessed
  • Features Dampened Hinge, Front-Load Battery Bay, Intuitive Control Panel
  • Height 6 33/64 in
  • Width 13 1/2 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list