!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPER TOWEL DISPENSER, SINGLE FOLD, 9¼ IN TOWEL WIDTH, STAINLESS STEEL, SILVER

PAPER TOWEL DISPENSER, SINGLE FOLD, 9¼ IN TOWEL WIDTH, STAINLESS STEEL, SILVER

GRAINGER

PAPER TOWEL DISPENSER, SINGLE FOLD, 9¼ IN TOWEL WIDTH, STAINLESS STEEL, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPER TOWEL DISPENSER, SINGLE FOLD, 9¼ IN TOWEL WIDTH, STAINLESS STEEL, SILVER

PAPER TOWEL DISPENSER, SINGLE FOLD, 9¼ IN TOWEL WIDTH, STAINLESS STEEL, SILVER

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.60 / each

EHC: EHC :
Min Qty 6 = $465.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGJ1ECK5
  • Mfr. Model # 1ECK5
  • UNSPSC # 47131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

This paper towel dispenser holds 400 single fold one-ply paper sheets that have a width of 9 1/4 inches. It is made of stainless steel and comes in silver. This universal wall mount paper towel dispenser is pull operated. It measures 11 width x 6 3/8 height x 5 3/4 inches depth.

Technical Specs

  • ItemPaper Towel Dispenser
  • Automatic/ManualManual
  • Dispenser OperationPull
  • Ply1
  • Dispenser ColourSilver
  • Dispenser MountingWall
  • Dispenser Height6 3/8 in
  • Dispenser Depth5 3/4 in
  • Ligature ResistantNot Ligature Resistant
  • Includes BatteriesBatteries Not Included
  • Paper Towel Type Single Fold
  • Proprietary/Universal Universal
  • Dispenser Material Stainless Steel
  • Paper Towel Width 9 1/4 in
  • Finish Satin
  • Dispenser Capacity (400) Single Fold
  • Dispenser Width 11 in
  • Sublease Requirement Sublease Not Required
  • ADA Compliance Not ADA Compliant
  • Batteries Required Batteries Not Required
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list