!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPER TOWEL DISPENSER, C-FOLD/MULTIFOLD/SINGLE FOLD, 11¾ IN TOWEL WIDTH

PAPER TOWEL DISPENSER, C-FOLD/MULTIFOLD/SINGLE FOLD, 11¾ IN TOWEL WIDTH

GRAINGER

PAPER TOWEL DISPENSER, C-FOLD/MULTIFOLD/SINGLE FOLD, 11¾ IN TOWEL WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPER TOWEL DISPENSER, C-FOLD/MULTIFOLD/SINGLE FOLD, 11¾ IN TOWEL WIDTH

PAPER TOWEL DISPENSER, C-FOLD/MULTIFOLD/SINGLE FOLD, 11¾ IN TOWEL WIDTH

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $127.14 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGJ3RZT6
  • Mfr. Model # 3RZT6
  • UNSPSC # 47131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Product Details

This C-fold, multifold and Single fold paper towel dispenser holds 250 single fold of one-ply paper sheets that have a width of 11 3/4 inches. It is made of plastic and comes in clear. The universal wall mount paper towel dispenser is tabletop pull operated. It measures 12 1/4 width x 6 1/2 height x 6 inches depth.

Technical Specs

  • ItemPaper Towel Dispenser
  • Automatic/ManualManual
  • Dispenser OperationTabletop Pull
  • Ply1
  • Dispenser ColourClear
  • Dispenser Capacity(250) Single Fold
  • Dispenser Width12 1/4 in
  • Sublease RequirementSublease Not Required
  • ADA ComplianceNot ADA Compliant
  • Batteries RequiredBatteries Not Required
  • Paper Towel Type C-Fold, Multifold, Single Fold
  • Proprietary/Universal Universal
  • Dispenser Material Plastic
  • Paper Towel Width 11 3/4 in
  • Dispenser Mounting Wall
  • Dispenser Height 6 1/2 in
  • Dispenser Depth 6 in
  • Ligature Resistant Not Ligature Resistant
  • Includes Batteries Batteries Not Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list